Shop All Sheets and Pillow Cases
Chic Home
Chic Home QS3320-BIB-US 7 Piece Dorothy Boho Inspired Reversible Print Queen Quilt Set; Beige with Sheet Set
Mfr # QS3320-BIB-US
Zoro # G403897679
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # QS3320-BIB-US
- Zoro # G403897679
- UPC # 790566478893
- Country of Origin China
- Category Sheets and Pillow Cases
Description
The Kelsie Quilt Set offers an amazing round scroll design, which reverses to simple jacquard motif, The boho inspired design is traditional on one side and contemporary on the other. Super Soft Microfiber with printing details allows you to pick your look and change things up. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece White Sheets set.
Features- Dorothy Boho Inspired Reversible Print Queen Quilt Set
- The digital images we display have the most accurate color possible
- 7 Piece
- 1 Quilt, 2 Piece Shams, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
- 1 Quilt 90" x 90"
- 2 Shams 20" x 26"+2" flange
- 1 Flat Sheet 90" x 102"+4" hem
- 1 Fitted Sheet 60" x 80"+12" deep pocket
- 2 Pillow Cases 20" x 30"
- Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: Beige
- Size: Queen
- Style: Contemporary
- Fabric Detail: Microfiber
- Pattern: Oriental
- Materials: Polyester
- Fill Material: Polyester
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- GROSFILLEX Essenza Stacking Armchair, Orange (US118019)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- PERFORM TOOL Perform Tool W50063 Garage & Shop Blower (PTL-W50063)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- ELLE 1200tc Double Hemstitch Sheet Set, Green, Cal King (EL652135)
- REGISTRY PILLOW PROTECTOR QUEEN (AHR0901110-180T-PP F-1)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- KATHY IRELAND 6 Piece Brushed Microfiber Sheet Set - Queen - Light Grey (1298QNLIGR)
- Chic Home Sheets and Pillow Cases