Shop All Sheets and Pillow Cases
Chic Home
Chic Home QS1767-US 3 Piece Capiz Abstract Large Scale Floral Printed Queen Quilt Set; Blue with 2 Shams
Mfr # QS1767-US
Zoro # G603908083
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # QS1767-US
- Zoro # G603908083
- UPC # 733023521374
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Inspired by abstract floral design, we wanted to create a painting like design to decorate your bed with. Enjoy a contemporary floral design in a beautiful rich color tones are sure to bring out the artist in your decor.
Features- Capiz Abstract Large Scale Floral Printed Queen Quilt Set
- The digital images we display have the most accurate color possible
- 3 Piece
- One (1) Heat Press Quilt, Two (2) Shams
- One (1) Heat Press Quilt, One (1) Sham
- 1 Piece Heat Press Quilt: 86 x 96 in.
- 2 Piece Shams: 20 x 26 in.
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
- Color: Blue
- Size: Queen
- Style: Contemporary
- Front Pattern: Geometric
- Reverse Pattern: Solid
- Material: Microfiber
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22BE)
- GLOBAL EQUIPMENT Storage Pocket For Global Industrial„¢ Mobile Height Adjustable Laptop Workstations (STR001)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- NEXT INNOVATIONS Large Aspen Red Aspen Leaf Wall Art (101421006-RED)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- REGISTRY PILLOW PROTECTOR QUEEN (AHR0901110-180T-PP F-3)
- VELLUX Vellux Graphite Blanket, King 108x90" (1B05379)
- R & R TEXTILE Flat Sheet, Twin XXL, PK12 (X30010)
- DEERLUX 16" Cotton Throw Pillow Cover with White Tufted Stem Pattern and Black Tassel Corners with Filler (QI004307.ST.K)
- DRYFAST Fitted Sheet, XL Full Size, 80 in. L, PK6 (1A29711)
- Chic Home Sheets and Pillow Cases