Chic Home JF11-11SR-N1 Finesse Modern Contemporary Crystal-Bordered Rectangular Jewelry Armoire Cheval Mirror for Full-Length; Classic Silver
Mfr # JF11-11SR-N1-US
Zoro # G203940131
Product Information
- Brand Chic Home
- MFR # JF11-11SR-N1-US
- Zoro # G203940131
- UPC # 4741305777681
- Country of Origin China
- Category Decorative Mirrors
Description
Chic Home classic silver full-length cheval mirror with crystal border is a blinged make-up vanity, furnishing, and space-saving jewelry haven.
This innovative modern design armoire is constructed with MDF eco-friendly wood in a clean smooth finish accentuated by inner LED lighting. The stunningly smooth mirrored exterior reveals a velvet storage interior that keeps your jewelry and little prized possessions neatly organized. Composed of 36 metal necklace hooks, five bracelet hooks, three bars that hold 75 earrings, cushioned holes that can fasten up to 50 rings or stud earrings, mini pouch for documents, six smartly divided compartments composed of four shelves for your make-up & beauty items, and two drawers for your fashion accessories. A convenient pull-out plate board and mirror completes your vanity set. Featuring a lock and key for extra security and a full length, real glass mirror that tilts at three angles, make dressing and grooming easy.
Care instruction:- Easy to follow Instruction for hassle assembly
- Color: Classic Silver
- Material: Mirror
- Style: Modern
- Dimension: 18.5" x 14.6" x 57.7"
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- CELEBRATIONS 4 ft. Full LED 70 lights Color Changing Christmas Tree (J40-116-70)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- TAPIS RUGS Metal Wind Mill Wall Mirror (TA874279)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- CASTELLO USA Smart Angelina 72 x 30 LED Smart Mirror with Voice Commands (CB-SM432-72-30)
- Chic Home Decorative Mirrors