Chic Home JF11-11BE-N1 Finesse Modern Contemporary Crystal-Bordered Rectangular Jewelry Armoire Cheval Mirror for Full-Length; Royal Champagne
Mfr # JF11-11BE-N1-US
Zoro # G103939952
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # JF11-11BE-N1-US
- Zoro # G103939952
- UPC # 4741305777698
- Country of Origin China
- Category Decorative Mirrors
Description
Chic Home royal champagne full-length cheval mirror with crystal border is a blinged make-up vanity, furnishing, and space-saving jewelry haven.
This innovative modern design armoire is constructed with MDF eco-friendly wood in a clean smooth finish accentuated by inner LED lighting. The stunningly smooth mirrored exterior reveals a velvet storage interior that keeps your jewelry and little prized possessions neatly organized. Composed of 36 metal necklace hooks, five bracelet hooks, three bars that hold 75 earrings, cushioned holes that can fasten up to 50 rings or stud earrings, mini pouch for documents, six smartly divided compartments composed of four shelves for your make-up & beauty items, and two drawers for your fashion accessories. A convenient pull-out plate board and mirror completes your vanity set. Featuring a lock and key for extra security and a full length, real glass mirror that tilts at three angles, make dressing and grooming easy.
Care instruction:- Easy to follow Instruction for hassle assembly
- Color: Royal Champagne
- Material: Mirror
- Style: Modern
- Dimension: 18.5" x 14.6" x 57.7"
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, White, PK12 (7132241)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- HOLLAND BAR STOOL CO Creighton 15" x 26" Basketball Mirror (MBsktCrghtn)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- FABULAXE Sunburst Decorative Natural Rattan Wood Round Modern Boho Hanging Wall Mirror (QI004070)
- Chic Home Decorative Mirrors