Chic Home FSA9506-US Britannia Modular Chaise Sectional Sofa with Velvet Upholstered Vertical Channel Quilted Seat Back Solid Gold Tone Metal Y-Legs with 2 Throw Pillows; Modern Contemporary; Blush
Mfr # FSA9506-US
Zoro # G403985642
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # FSA9506-US
- Zoro # G403985642
- UPC # 304629805344
- Country of Origin China
- Category Sectionals
Description
Think of the Britannia modular sectional sofa as a statement-making piece that incorporates contemporary design and boundless flexibility. The Britannia sectional consists of a sofa and a chaise that you can rearrange in a snap to meet your decor needs. Looking for an L shaped right facing chaise sectional - done, left-facing - also done. Upholstered in luxe velvet and finished with sleek gold tone solid metal Y-legs, the Britannia epitomizes style meets function.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Features- Can be used as a left facing or right facing sectional
- Luxurious plush multi density foam cushions to relax in comfort and style
- Built to last with premium fabrics, materials, and expert craftsmanship
- 1 Britannia Modular Sectional Sofa
- 2 Decorative Pillows (16" Diameter)
- Spot clean only
- Premium quality velvet upholstery
- Clean, square lines create a look that fits a modern or contemporary setting
- Color: Blush
- Materials: Velvet upholstery, plush multi density foam seating, metal legs
- Length (Overall): 88"
- Width/Depth (Chaise Side): 60"
- Width/Depth (Sofa Side): 33"
- Height: 30.5"
- Seat Length: 74.5"
- Seat Depth (Chaise Side): 50"
- Seat Depth (Sofa Side): 23"
- Seat Height: 19"
- Leg Height: 6"
- Weight: 158.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR3115226EV)
- HOMELEGANCE Tamsin Chest (1616-9)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- Chic Home Sectionals