Shop All Sectionals
Chic Home
Chic Home FSA2580 Monet Velvet Modern Contemporary Button Tufted with Silver Nailhead Trim Silvertone Metal Y-Leg Left Facing Sectional Sofa; Grey
Mfr # FSA2580-US
Zoro # G903857234
product price: $2,111.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$2,111.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # FSA2580-US
- Zoro # G903857234
- UPC # 4741305779371
- Country of Origin China
- Category Sectionals
Description
Chic Home Velvet sectional sofa with chaise lounge will give your home the renaissance it deserves. Comfort and style is evident in this dynamic sofa. This sectional features rich hued button tufted velvet with contrasting silver nailhead trim accenting clean square arms, high density foam padding, removable cushions and sturdy Y-shaped coordinating silver chrome metal legs. With this chaise sectional, traditional meets modern and the result is nothing short of spectacular.
Care Instruction:- Spot clean only
- Color: Grey
- Style: Modern Contemporary
- Material: Velvet, Chrome, Foam, Plywood
- Dimension: 66.5" x 34.25" x 30"
- Weight: 225.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- Chic Home Sectionals