Shop All Ottomans
Chic Home
Chic Home FON9637-US Modern Transitional Spiro Ottoman with Woven Cotton Upholstered Two-Tone Striped Pattern with Tassels Square Pouf; Black
Mfr # FON9637-US
Zoro # G103895999
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Modern Transitional Spiro Ottoman with Woven Cotton Upholstered Two-Tone Striped Pattern with Tassels Square Pouf
The Spiro square pouf ottoman doubles as extra seating and functional decor for virtually any environment. A beautiful blend of both contemporary and traditional design elements, this piece is upholstered in woven cotton and features a two-tone striped design with tassels. Use the Spike in multiples to add a touch of timeless elegance to any room in your house.
Features- Luxurious plush multi density cushions to relax in comfort and style
- Place two together to create a conversation area
- Built to last with premium fabrics, materials and expert craftsmanship
- 1 Spiro Ottoman
- Premium quality woven cotton upholstery
- Timeless design well suited for both traditional and contemporary decor settings
- The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
- Color: Black Black
- Material: Cotton Fabric, Multi Density Foam Seating
- Height: 18"
- Width & Depth: 18"
- Length: 18"
- Weight: 11.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- BOSS Guest Chair, 25-1/2"L35-1/2"H, Fixed, LeatherSeat (B689)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- BAXTON STUDIO Rosine Modern Light Grey Upholstered Nail Trim Ottoman (143-8143)
- WHOLESALE INTERIORS Wholesale Interiors 1708-Gray Baxton Studio Rosine Modern & Contemporary Fabric Upholstered Nail Trim Ottoman; Dark Grey (1708-Gray)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Gray (QI003523.GY)
- BAXTON STUDIO Parker Blue Velvet Upholstered and Gold Metal Storage Ottoman (173-11029)
- MONARCH SPECIALTIES Ottoman, Pouf, Footrest, Foot Stool, 14" Round, Fabric, Metal Legs, Blue, Gold, Contemporary, Modern (I 9002)
- VINTIQUEWISE Medium Decorative Grey Foldable Cube Ottoman Stools for Living Room, Bedroom, Dining, Playroom (QI004429-M)
- Chic Home Ottomans