Shop All Ottomans
Chic Home
Chic Home FON9634-US Modern Transitional Dimas Ottoman with Cotton Upholstered Striped Pattern Woven Vertical Bands Square Pouf; Navy
Mfr # FON9634-US
Zoro # G303896017
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Modern Transitional Dimas Ottoman with Cotton Upholstered Striped Pattern Woven Vertical Bands Square Pouf
The Dimas square pouf ottoman doubles as extra seating and functional decor for virtually any environment. A beautiful blend of both contemporary and traditional design elements, this piece is upholstered in cotton and features a striped design with woven vertical bands. Use the Dinesh in multiples to add a touch of timeless elegance to any room in your house.
Features- Luxurious plush multi density cushions to relax in comfort and style
- Place two together to create a conversation area
- Built to last with premium fabrics, materials and expert craftsmanship
- 1 Dimas Ottoman
- Premium quality textured cotton upholstery
- Timeless design well suited for both traditional and contemporary decor settings
- The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
- Color: Navy Navy
- Material: Cotton Fabric, Multi Density Foam Seating
- Height: 18"
- Width & Depth: 18"
- Length: 18"
- Weight: 11.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- SAFAVIEH 2 ft.-3 in. x 8 ft. Montauk Runner Hand Loomed Rug Blue & Grey (MTK301M-28)
- BAXTON STUDIO Manchester Black Ottoman (105-5398)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair and Ottoman Set (143-7850-7851)
- BAXTON STUDIO Rosine Modern Dark Grey Upholstered Nail Trim Ottoman (143-8144)
- SAFAVIEH 20 x 21 x 21 in. Rowan Contemporary Glam Velvet Square Ottoman, Black (FOX6288A)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- VINTIQUEWISE Small Decorative Grey Foldable Hexagon Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004428-S)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Stitching (A-1956)
- Chic Home Ottomans