Shop All Ottomans
Chic Home
Chic Home FON9629-US Modern Transitional Adara Ottoman with Viscose Upholstered Two Tone Abstract Pattern Design Square Pouf; Grey
Mfr # FON9629-US
Zoro # G303896031
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Modern Transitional Adara Ottoman with Viscose Upholstered Two Tone Abstract Pattern Design Square Pouf
The Adara square pouf ottoman doubles as extra seating and functional decor for virtually any environment. A beautiful blend of both contemporary and traditional design elements, this piece is upholstered in woven viscose and features a two-tone abstract pattern. Use the Alina in multiples to add a touch of timeless elegance to any room in your house.
Features- Luxurious plush multi density cushions to relax in comfort and style
- Place two together to create a conversation area
- Built to last with premium fabrics, materials and expert craftsmanship
- 1 Adara Ottoman
- Premium quality luxurious woven viscose upholstery
- Timeless design well suited for both traditional and contemporary decor settings
- The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
- Color: Grey Grey
- Material: Viscose Fabric, Multi Density Foam Seating
- Height: 18"
- Width & Depth: 18"
- Length: 18"
- Weight: 11.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- BOSS Executive Chair, Fixed, Denim Blue (B905DW-NV)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- CORRELL Café tables (HPL) (BXT30R-36)
- INTERNATIONAL CARAVAN Rattan Ottoman with Outdoor Fabric Cushion, Kingsley Stripe (3301-REO-17)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- INTERNATIONAL CARAVAN Rattan Ottoman with Micro Suede Cushion, Camel (3301-MS-CM)
- FABULAXE Rectangular Velvet Storage Ottoman with Gold Legs, Black (QI003939.BK)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- GEC Interion Antimicrobial Round Reception Ottoman, Gray (695629GY-AM)
- Chic Home Ottomans