Chic Home

Chic Home FON9177-US Remi Square Ottoman Center Table Button Tufted PU Leather Upholstered Acrylic Legs; Modern Transitional; Purple


product price: $375.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Chic Home
  • MFR # FON9177-US
  • Zoro # G003895990
  • UPC #
    7426926190428
  • Country of Origin China
  • Category Ottomans

Description

The Remi Center Table Ottoman doubles as extra seating and functional dcor for virtually any environment. Softened contemporary design features chic, button tufted PU leather with gold tone nailhead trim and stylish, acrylic legs. In an instant, the Remi adds a touch of timeless elegance to your room.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Luxurious plush multi density cushioning to relax in comfort and style
  • Built to last with premium fabrics, materials, and expert craftsmanship
Includes:
  • 1 Remi Ottoman
Fabric and Design:
  • Premium quality PU leather upholstery
  • Clean lines and softness create a look that fits a traditional or contemporary interior decor
Care Instructions:
  • Spot clean only
Specifications
  • Color: Purple
  • Style: Modern Transitional
  • Materials: PU leather upholstery, multi density foam seating, acrylic legs
  • Length: 34"
  • Width: 34"
  • Height: 18"
  • Weight: 45.19 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.