Shop All Ottomans
Chic Home
Chic Home FON2920-US Keller Round Ottoman Hidden Storage PU Leather Upholstered Button Tufted Nail Head Trim Carved Espresso Wood Legs; Modern Transitional; Cream White
Mfr # FON2920-US
Zoro # G403895774
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Ottoman doubles as extra seating appropriate for any room and as a gorgeous decor accent piece. This sits in between traditional and modern styles and features PU leather upholstery, nailhead trim, and a hidden storage compartment atop carved, espresso finished legs.
Features- Luxurious cushioned frame atop tapered birch legs with a button tufted headboard
- Built to last with premium fabrics, materials and expert craftsmanship
- Color: Cream White
- Length: 31
- Width: 19
- Height: 30
- Weight: 34.17
- Materials: PU leather upholstery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Charcoal Gray Fabric Padded Banquet Stackable Chairs (827FABRIC-BCG-SB)
- ZORO SELECT Round Wall Clock, Black, 9-3/4" (UNV10421)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- ZIPPO Barber Street Lemon Lime Odor Masking Candle (71002)
- BAXTON STUDIO Siskal Black Modern Cube Ottoman, PK2 (72-4035)
- FABULAXE Square Velvet Storage Ottoman with Rose Gold Legs, Ivory (QI003937.IV)
- LESRO Siena Lounge Reception 1 Seat Bench, Walnut, RF Blueberry Upholstery (SN1001)
- BAXTON STUDIO Stacey Modern White Faux Leather Upholstered Ottoman (143-8148)
- FABULAXE Large Rectangle Velvet Storage Ottoman Stool Box with Gold Legs, Decorative Sitting Bench, Black (QI003938.BK)
- MONARCH SPECIALTIES Ottoman, Pouf, Footrest, Foot Stool, 14" Round, Fabric, Metal Legs, Blue, Gold, Contemporary, Modern (I 9002)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair and Ottoman Set (143-7850-7851)
- Chic Home Ottomans