Shop All Ottomans
Chic Home
Chic Home FON2792 Fiesta Bench Velvet Tufted Storage Ottoman for Modern Transitional; Blue
Mfr # FON2792-US
Zoro # G703895955
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Fiesta is the ultimate piece of multi - tasking furniture. With updated and sophisticated, transitional design, the Fiesta bench provides extra seating and generous, hidden storage capacity. The tufted velvet top is matched neatly to the gentle tufting of the base.
Features- Premium quality gray velvet sheen upholstery
- Clean lines and softness create a look that fits a traditional or contemporary interior decor
- Luxurious plush multi density cushioning to relax in comfort and style
- Functional storage space
- Built to last with premium fabrics, materials, and expert craftsmanship
- Spot clean only
- Color: Blue
- Material: Shiny velvet fabric upholstery, multi density foam seating, Fabric and Design
- Dimension: 17.7" H x 17.7" W x 41.1" L
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- DREAMSEAT Stealth Power Plus Recliner with Minnesota Vikings Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20097)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (64217150155)
- BAXTON STUDIO Corinne Modern Light Grey Upholstered Ottoman (143-8145)
- BAXTON STUDIO Charlier Brown Upholstered Wood Storage Ottoman with Drawer (153-9185)
- BAXTON STUDIO Kaylee Beige Upholstered Button-Tufting Storage Ottoman Bench (128-7054)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Green Large (QI003939.GN.L)
- BAXTON STUDIO Siskal Black Modern Cube Ottoman, PK2 (72-4035)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Blue Small (QI003939.BL)
- AANNY DESIGNS Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (JJS01158)
- Chic Home Ottomans