Shop All Ottomans
Chic Home
Chic Home FON2642 Ricco Modern Contemporary Faux Fur Acrylic Leg Ottoman; Grey
Mfr # FON2642-US
Zoro # G203895783
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Ricco Ottoman is a whimsically modern, decorative accent that blends high design with seating capacity. Plush faux fur combined with acrylic legs make this a great decor statement piece.
Care instruction:- Spot clean only
- Color: Grey
- Style: Modern Contemporary
- Material: Faux Fur
- Dimension: 23" x 17" x 18"
- Weight: 19.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- FLEMING SUPPLY Quilted Moving Blanket- Protect and Cover Furniture, Cars, and Belongings- Heavy Duty Padding (450083OPD)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- INTERNATIONAL CARAVAN Rattan Ottoman with Micro Suede Cushion, Camel (3301-MS-CM)
- MANHATTAN COMFORT Diamond Swivel Ottoman in Yellow and Polished Chrome (OT002-YL)
- FABULAXE Large Tufted Minimalist Rectangular Velvet Storage Ottoman with Gold Metal Legs, Pink (QI003939.PK)
- BAXTON STUDIO Corinne Modern Dark Grey Upholstered Ottoman (143-8146)
- BAXTON STUDIO Tabitha Modern and Contemporary Ivory Boucle Upholstered Storage Ottoman (220-12865-ZORO)
- Chic Home Ottomans