Chic Home FON2604-US Derek Velvet Modern Contemporary Button Tufted Clear Acrylic Legs Ottoman; Grey
Mfr # FON2604-US
Zoro # G703896044
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Chic Home grey velvet oversized square ottoman adds a contemporary yet reserved touch to your living room or home office. Featuring buttery soft velvet with button tufting, the comfort of a high density foam cushioned seat, sturdy acrylic feet, this adorable oversized, low profile, pop of color accent Piece is perfect for small kids to curl up on and for kicking up your feet and watching the game without blocking your view.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Features- Derek Velvet Modern Contemporary Button Tufted Clear Acrylic Legs Ottoman
- Ottoman
- Spot clean only
- Color: Grey
- Style: Stylish
- Material: Velvet
- Dimension: 40 x 40 x 18
- Weight: 51.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- FLASH FURNITURE Folding Chair, Double Braced, Black Metal (BD-F002-BK-GG)
- FLASH FURNITURE Advantage Black Church Chairs 18.5" Wide (PCHT185-108)
- WINSOME TRADING Winsome Trading 92627 15 x 29.9 x 32.1 in. Ashford Ottoman with Storage Faux Leather; Espresso (92627)
- WHOLESALE INTERIORS Wholesale Interiors 1708-Gray Baxton Studio Rosine Modern & Contemporary Fabric Upholstered Nail Trim Ottoman; Dark Grey (1708-Gray)
- BAXTON STUDIO Edmund Transitional Dark Brown Faux Leather Upholstered and Oak Brown Finished Wood Storage Ottoman (191-11904-ZORO)
- POSH LIVING Posh Living Luke PU Leather Oversized Button Tufted with Silver Nailhead Trim Clear Acrylic Legs Ottoman Coffee Table - Silver (ON16-01SR-UE)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair and Ottoman Set (143-7850-7851)
- REGENCY Regency Aurora Curved Vinyl Ottoman- Envy Green (N6265EG)
- DOBA-BNT SARO 21 x 9 in. Outdoor Ottoman with Blue Tropic Design (SA2657924)
- Chic Home Ottomans