Chic Home FON2598 Keller PU Leather Modern Contemporary Hidden Storage Button Tufted with Gold Nailhead Trim Castered Legs Round Ottoman; Grey
Mfr # FON2598-US
Zoro # G503895858
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Chic Home grey PU leather ottoman adds a contemporary yet reserved touch to your living room or home office. Featuring supple PU leather with button tufting and contrasting goldtone nailhead trim, the comfort of a high density foam cushioned seat that doubles as a removable lid for a hidden storage compartment, rich wood legs with casters for ease of use, this sophisticated accent piece provides not only dual functionality but also a focal point of style and flair that seamlessly incorporates your main decor to create an inviting and comfortable atmosphere to come home to.
Care Instruction:- Dry cloth clean only
- Color: Grey
- Style: Vintage
- Material: Faux PU leather
- Dimension: 31" x 31" x 19"
- Weight: 34.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair and Ottoman Set (143-7850-7851)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- POSH LIVING Posh Living BH08-05WE-UE Joseph Faux Fur Gold Metal Frame Ottoman Bench; White - 19 x 19 x 40 in. (BH08-05WE-UE)
- POSH LIVING Posh Living Luke PU Leather Oversized Button Tufted with Silver Nailhead Trim Clear Acrylic Legs Ottoman Coffee Table - Silver (ON16-01SR-UE)
- BAXTON STUDIO Sandrine Beige Upholstered Walnut Brown Finished Wood Ottoman (148-8224)
- BAXTON STUDIO Roanoke Beige Upholstered Grid-Tufting Storage Ottoman Bench (128-7045)
- Chic Home Ottomans