Shop All Counter Height Stools
Chic Home
Chic Home FCS9478-US Modern Contemporary Airlie Counter Stool Chair; Silver
Mfr # FCS9478-US
Zoro # G303866157
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # FCS9478-US
- Zoro # G303866157
- UPC # 758176839886
- Country of Origin China
- Category Counter Height Stools
Description
Modern Contemporary Airlie Counter Stool Chair
The Airlie counter stool is the ideal blend of contemporary design and comfortable function. Clean architectural lines are created by a sculptural gold plated half-moon metal frame while a curved, armless PU leather upholstered seat and a footrest bar provide for superior comfort. The Xander counter stool works great in multiples and sits beautifully in kitchen, dining and lounge areas.
Features- Armless seat and footrest bar
- Luxurious plush multi density cushions to relax in comfort and style
- Built to last with premium fabrics, materials and expert craftsmanship
- PU Leather Upholstered Armless Design Half-Moon Gold Plated Solid Metal U-Shaped Base
- 1 Airlie Counter Stool
- Premium quality PU leather upholstery
- Clean, sleek lines create a look that fits a contemporary or urban setting
- The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
- Color: Grey Silver
- Footrest Height: 6"
- Seat Height: 23.25"
- Material: PU Leather Upholstery, Solid Metal Base
- Height: 32.5"
- Width: 17"
- Depth: 20"
- Weight: 23.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- TEMPUR-PEDIC BY RAYNOR Executive Chair, 20.5" to 23.5" Seat Height, Black (TP2500-BLKL)
- ZORO SELECT 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-BAS-GG)
- BAXTON STUDIO Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Counter Stool (203-12590)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- SAFAVIEH 37.4 x 18.1 x 20.9 in. Minerva Wicker Counter Stool Natural & Black (WIK6509B-SET2)
- HOLLAND BAR STOOL CO Maple Bar Stool, Dark Cherry Finish, Oklahoma State Seat (RC30MSDC)
- IMPERIAL Imperial 741013 Baseline Sports NFL New York Giants Counter & Pub Chair; Set Of 2 (741013)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- Chic Home Counter Height Stools