Chic Home FCS9441-US Leigh Counter Stool Chair with Button Tufted Velvet Upholstered Nailhead Trim Swoop Arm Seat Pull Ring Espresso Finished Tapered Wood Legs; Modern Transitional; Grey
Mfr # FCS9441-US
Zoro # G703866153
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # FCS9441-US
- Zoro # G703866153
- UPC # 304629800554
- Country of Origin China
- Category Counter Height Stools
Description
The Leigh counter stool is the ideal blend of modern transitional design and comfortable function. Clean, soft lines are created by the espresso finished tapered wood legs while a button tufted velvet upholstered swoop arm seat with nailhead trim and footrest bar provide for superior comfort. The Leigh counter stool works great in multiples and sits beautifully in bar, kitchen, dining and lounge areas.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Features- Nailhead trim swoop arm seat with pull ring and espresso finished wooden legs with footrest bar
- Luxurious plush multi density cushions to relax in comfort and style
- Built to last with premium fabrics, materials, and expert craftsmanship
- 1 Leigh Counter Stool
- Spot clean only
- Premium quality luxe velvet upholstery
- Clean, soft lines create a look that fits a modern or contemporary setting
- Color: Grey
- Materials: Velvet upholstery, Solid wood legs
- Width: 19.9"
- Depth: 21.3"
- Height: 38.8"
- Seat Height: 27.4"
- Footrest Height: 8.3"
- Weight: 25.5339 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK2 (BS24BLUE)
- CAROLINA CHAIR & TABLE Carolina Chair 1624WBCHETBK Mason Adjustable Stool; Chestnut & Black (1624WBCHETBK)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- LUMISOURCE Ahoy Counter Stool in Walnut and Black Faux Leather (B26-AHOY WL+BK)
- Chic Home Counter Height Stools