Shop All Ottomans
Chic Home
Chic Home FBH2752 Carolyn Fur Modern Luxe Chrome Metal Frame Ottoman Bench; Beige
Mfr # FBH2752-US
Zoro # G603895987
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Carolyn bench is a whimsically modern, decorative accent that blends high design with seating capacity. Plush faux fur combined with a sleek, brass-finished, stainless steel frame make this a great decor statement piece for any room in the house from living room to entryway and beyond.
Features- Fashionable faux fur and brass finished stainless steel frame create a look that fits a contemporary or urban
- Luxurious plush multi density cushioning to relax in comfort and style
- Built to last with premium fabrics, materials, and expert craftsmanship
- Spot clean only
- Color: Beige
- Material: Faux fur upholstery, multi density foam seating, stainless steel, Fabric/Material and Design
- Dimension: 19" H x 18" W x 39" L
- Weight: 29.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE Thermal Blankets (30 count) (70200)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- REGENCY Jean Square Vinyl Ottoman (Set of 4)- Black (N6263BK4PK)
- BAXTON STUDIO Rosine Modern Dark Grey Upholstered Nail Trim Ottoman (143-8144)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (QY-S10-5001-1-BK-GG)
- BAXTON STUDIO Cardiff Beige Script Print Modern Tufted Ottoman (101-5153)
- ELK HOME Axel Ottoman (S0035-10188)
- BAXTON STUDIO Benson French Script Patterned Club Chair and Ottoman Set (122-6803)
- Chic Home Ottomans