Shop All Sheets and Pillow Cases
Chic Home
Chic Home CS5060-BIB-US 7 Piece Enzo Pinch Pleated Ruffled & Pintuck Sherpa Lined Queen Bed in a Bag Comforter Set; Beige with White Sheets
Mfr # CS5060-BIB-US
Zoro # G003722050
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # CS5060-BIB-US
- Zoro # G003722050
- UPC # 6842663280894
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A great holiday gift! or gift yourself, this gorgeous super plush, super warm Sherpa lined comforter set in black. New Technique that highlights a pinch pleat style with ruffled and pleated design that allows you to be comfortable, warm and have a great sense of style. Stunning winter colors to enhance any room or decor.
Features- Enzo Pinch Pleated Ruffled & Pintuck Sherpa Lined Queen Bed in a Bag Comforter Set
- The digital images we display have the most accurate color possible
- 7 Piece
- 1 Piece Comforter, 2 Piece Shams, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
- Queen Dimension:
- 1 Comforter 86" x 92"
- 2 Shams 20" x 26"
- 1 Flat Sheet 90" x 102"+4" hem
- 1 Fitted Sheet 60" x 80"+14" deep pocket
- 2 Pillow Cases 20" x 30"+4"
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: Beige
- Size: Queen
- Style: Traditional
- Fabric Detail: Microplush Faux Suede
- Pattern: Solid Color
- Materials: Flannel, Sherpa
- Fill Material: Polyester
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- KANTEK Desktop Riser Workstation Sit to Stand, Black (STS900)
- DRYFAST Flat Sheet, XL Queen Size, 120 in. L, PK6 (1S49761)
- MADISON PARK King Size Cotton Sheet Set, Grey (MP20-5391)
- MCKESSON White Fabricel Pillowcase, 21 x 30 Inch, 100PK (18-9355)
- MARTEX Pillowcase, King, Bone, 44" W, 46" L, PK12 (1A05228)
- JENSENDISTRIBUTIONSERVICES Corgi Log Reindeer Race Christmas Fabric Standard Pillowcase (MI2552559)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- KOHLER Pillow Cover Kit (96083)
- Chic Home Sheets and Pillow Cases