Chic Home CS3952-US Paddington Super Rich Microfiber Stitch Embroidered Comforter Set - Black - King - 9 Piece
Mfr # CS3952-US
Zoro # G703679838
Product Information
- Brand Chic Home
- MFR # CS3952-US
- Zoro # G703679838
- UPC # 790566479432
- Country of Origin China
- Category Bedspreads and Comforters
Description
Create a spa like setting in your master bedroom when decorating with this Spa inspired stitch embroidered bedding set. Serene color tones set a very coastal and very muted atmosphere to help you relax and comprimising your sense of style. Enjoy super soft 120's grade microfiber fabric with engineered stitch embroidery to add a simplistic yes extremely sophisticated look. The decor pillows inluded have detailed banding and embroiderery incorporating color, sense of style in the ultimate Chic fashion. Composed of luxury grade super soft brushed microfiber polyester fabric.
Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
Features- Paddington Super Rich Microfiber Stitch Embroidered Comforter Set
- The digital images we display have the most accurate color possible
- 9 Piece
- 1 Comforter: 104 x 92"
- 2 Shams: 20" x 36"
- 2 Euro Shams: 26" x 26"
- 1 Bedskirt 78" x 80"+14"
- 2 Decorative Square Pillows 18" x 18"
- 1 Decorative Pillows 12" x 18"
- Color: Black
- Size: King
- Style: Casual
- Fabric Detail: Embroidered
- Pattern: Striped
- Materials: Polyester
- Fill Material: Polyester
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- FLASH FURNITURE Right Handed Tablet Arm Chair, Plastic, Bk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-01-PAD-RTAB-GG)
- BOSS Black Guest Chair, 26 1/2 in W 26-1/2" L 35-1/2" H, Fixed, Vinyl Seat (B619)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- MADISON PARK Madison Park MPE12-644 Hayden Reversible Stripe Duvet Cover Mini Set - Grey; King Size & Cal King Size (MPE12-644)
- BLUE RIDGE Oversized Microfiber Down Fiber Comforter, Coral, Full/Queen (034052)
- MADISON PARK 5 Piece Jacquard Bedspread Set - Brown, Queen Size (MP13-5318)
- MARTEX Bedspread, Full, Slate (Mainspread)
- AMTEX Bedspread Quilted, Ckg 29Oz Monte Russo (1810150-MR)
- CLUB LE MED 800 TC Stripe Down Alternative Comforter, Chocolate, Twin (123625)
- Chic Home Bedspreads and Comforters