Chic Home

Chic Home CS3940-BIB-US 11 Piece Kennon Down Alternative Jacquard Striped Full & Queen Comforter Set; White with Sheet Set


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A simple Comforter bedding set that serves all your needs for a lush luxurious bedding set. Enjoy a beautiful super soft microfiber fabric Jacquard Striped and ultra plush filling designed for your comfort. White color tones allow you to decorate your master suite or guest bedroom by adding an updated yet simplistic pure white for complete bedding refresh. The decor pillows are designed to be useful as well as serving a decorative touch. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece Sheets set.

Features
  • Kennon Down Alternative Jacquard Striped Full & Queen Comforter Set
  • The digital images we display have the most accurate color possible
  • 11 Piece
Set Includes:
  • Comforter, 2 Piece Shams, 2 Piece Pillow Cases, 1 Piece Square Dec Pillow, 1 Piece Dec Pillow, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
Queen Dimension:
  • 1 Comforter 86" x 86"
  • 2 Shams 21" x 26"+2" flange
  • 2 Pillow Cases 21" x 27"+3" flange
  • 1 Decorative Pillows 12" x 16"+1
  • 1 Decorative Pillows 16" x 16"+1
  • 1 Flat Sheet 90" x 102"+4" hem
  • 1 Fitted Sheet 60" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 30"
Care Instructions:
    Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: White
  • Size: Queen
  • Style: Casual
  • Fabric Detail: Microfiber
  • Pattern: Solid Color
  • Materials: Polyester
  • Fill Material: Down Alternative
  • Weight: 12 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.