Shop All Sheets and Pillow Cases
Chic Home
Chic Home CS3934-BIB-US 11 Piece Kennon Down Alternative Jacquard Striped King Comforter Set; Black with Sheet Set
Mfr # CS3934-BIB-US
Zoro # G903722143
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # CS3934-BIB-US
- Zoro # G903722143
- UPC # 790566478466
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A simple Comforter bedding set that serves all your needs for a lush luxurious bedding set. Enjoy a beautiful super soft microfiber fabric Jacquard Striped and ultra plush filling designed for your comfort. Black color tones allow you to decorate your master suite or guest bedroom by adding an updated yet simplistic black for complete bedding refresh. The decor pillows are designed to be useful as well as serving a decorative touch. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece Sheets set.
Features- Kennon Down Alternative Jacquard Striped King Comforter Set
- The digital images we display have the most accurate color possible
- 11 Piece
- Comforter, 2 Piece Shams, 2 Piece Pillow Cases, 1 Piece Square Dec Pillow, 1 Piece Dec Pillow, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
- 1 Comforter 106" x 86"
- 2 Shams 21" x 36"+2" flange
- 2 Pillow Cases 21" x 37"+3" flange
- 1 Decorative Pillows 12" x 16"+1
- 1 Decorative Pillows 16" x 16"+1
- 1 Flat Sheet 108" x 102"+4" hem
- 1 Fitted Sheet 78" x 80"+12" deep pocket
- 2 Pillow Cases 20" x 40"
- Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: Black
- Size: King
- Style: Casual
- Fabric Detail: Microfiber
- Pattern: Solid Color
- Materials: Polyester
- Fill Material: Down Alternative
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- ELECTROLUX Rotary Knob (131965300)
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- MCKESSON White Fabricel Pillowcase, 21 x 30 Inch, 100PK (18-9355)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Navy (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Grey (1300)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- JR PRODUCTS JR Products 81705 Pleated Shade Hold Down (81705)
- DRYFAST Flat Sheet, Full Size, 110 in. L, PK6 (1A29685)
- R & R TEXTILE Flat Sheet, Twin, PK12 (X31012)
- Chic Home Sheets and Pillow Cases