Chic Home CS3930-BIB-US 11 Piece Kennon Down Alternative Jacquard Striped King Comforter Set; White with Sheet Set
Mfr # CS3930-BIB-US
Zoro # G803722076
Product Information
- Brand Chic Home
- MFR # CS3930-BIB-US
- Zoro # G803722076
- UPC # 790566478381
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A simple Comforter bedding set that serves all your needs for a lush luxurious bedding set. Enjoy a beautiful super soft microfiber fabric Jacquard Striped and ultra plush filling designed for your comfort. White color tones allow you to decorate your master suite or guest bedroom by adding an updated yet simplistic pure white for complete bedding refresh. The decor pillows are designed to be useful as well as serving a decorative touch. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece Sheets set.
Features- Kennon Down Alternative Jacquard Striped King Comforter Set
- The digital images we display have the most accurate color possible
- 11 Piece
- Comforter, 2 Piece Shams, 2 Piece Pillow Cases, 1 Piece Square Dec Pillow, 1 Piece Dec Pillow, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
- 1 Comforter 106" x 86"
- 2 Shams 21" x 36"+2" flange
- 2 Pillow Cases 21" x 37"+3" flange
- 1 Decorative Pillows 12" x 16"+1
- 1 Decorative Pillows 16" x 16"+1
- 1 Flat Sheet 108" x 102"+4" hem
- 1 Fitted Sheet 78" x 80"+12" deep pocket
- 2 Pillow Cases 20" x 40"
- Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: White
- Size: King
- Style: Casual
- Fabric Detail: Microfiber
- Pattern: Solid Color
- Materials: Polyester
- Fill Material: Down Alternative
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Probe Repl Kit, Dual/sgl/h10x (20936.1000)
- DESIGNS OF DISTINCTION Apex Bun Foot - Hickory (01705150HK1)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- KOHLER Pillow Cover Kit (96083)
- MICASA Springer Spaniels by Elizabeth Halstead Fabric Standard Pillowcase (MI55766)
- WESTPOINT HOSPITALITY Mtx Millennium, 250, King FT, 12" MARTEX MILLENNIUM 250 Blend Sheet, 12PK (1S49702)
- JIF MARINE JIF MARINE FBF2 Corner Bumper; 10 x 10 (FBF2)
- SUPERIORÂ 530 Thread Count Egyptian Cotton California King Sheet Set Solid Gold (530CKSH SLGL)
- WESTPOINT HOSPITALITY Fitted Sheet Milm 54x80x12 Wht, 12PK (1A38096)
- Chic Home Sheets and Pillow Cases