Chic Home CS2223-BIB-US Rosa Floral Ruffled Etched Embroidery Bed in a Bag Comforter Set with Sheets - Navy - Queen - 11 Piece
Mfr # CS2223-BIB-US
Zoro # G503722284
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # CS2223-BIB-US
- Zoro # G503722284
- UPC # 4741305734370
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Artistic, Scalloped Real-life Floral cut out design is carefully sewn to create amazing detail. Crafted applique gives this bedding set an amazing support feel. Coordinated with luxury detail on decorative pillow to furnish you with completed handmade look.
Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Features- Rosa Floral Ruffled Etched Embroidery Bed in a Bag Comforter Set with Sheets
- 11 Piece
- 1 Piece Comforter: 90"x90"
- 2 Piece Shams: 21"x26"
- 2 Piece Euro Shams: 26"x26"
- 1 Piece Decorative Pillow: 18"x18"
- 1 Piece Decorative Pillow: 12"x18"
- 1 Piece Flat Sheet: 90"x102"+4"
- 1 Piece Fitted Sheet: 60"x80"+12" deep pocket
- 2 Piece Pillow cases: 20"x30"
- Color: Navy
- Size: Queen
- Style: Vintage
- Pattern: Abstract, Ruffled, Solid Color
- Material: Microfiber
- Fill Material: Polyfill
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- MARTEX Sheet, XL Twin, 39" W, 80" L, PK6 (1A30181)
- BEDFORD HOMES Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White (66A-34130)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Sheet Set Queen-Teal (1200QNSH SLTL)
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - King - Charcoal Grey (1831-KG-CHA)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- SUBURBAN MFG SUBURBAN MFG 171420 Water Heater Manifold Outlet (S6U-171420)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- Chic Home Sheets and Pillow Cases