Chic Home CS2128-US Penelope Pleated & Ruffled Bed in a Bag Comforter Set with Sheets - Plum - Queen - 10 Piece
Mfr # CS2128-US
Zoro # G903722334
Product Information
- Brand Chic Home
- MFR # CS2128-US
- Zoro # G903722334
- UPC # 733023504261
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Ruffles and Ruching is this extremely sophsticated Bed in a bag comforter set is all about. Supersoft brushed microfiber, pleated details will and create pure luxury on any bed. Detailed ruffled and Ruching technique are extemely luxurious details that complement any decor and add old world charm to any guest or master suite. This also comes with a supersoft microfiber sheet set to complete the look.
Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible.
Features- Penelope Pleated & Ruffled Bed in a Bag Comforter Set with Sheets
- 10 Piece
- 1 Piece comforter: 90x90 inches
- 1 Piece Flat sheet: 90x102x4inches
- 1 Piece Fitted sheet: 60x80+12inches
- 2 Piece Pillow case: 21x27+3inches
- 2 Piece Sham: 20x26+2 inches
- 2 Piece Decorative Pillows: 12x18 inches
- 1 Piece Decorative Pillow: 18x18 inches
- Color: Plum
- Size: Queen
- Style: Classic
- Pattern: Ruffled
- Material: Microfiber
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - King - Chevron Embossed - Aqua (1302KGAQ)
- HOTEL GRAND 1000TC Cotton Down Comforters, Purple, Twin (021280)
- MADISON PARK Madison Park MP11-5365 26 in. Drop Bedskirt; Ivory (MP11-5365)
- ELLE 1000 Thread-Count Luxury 4-PC Sheet Set, White, King (EL650203)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Queen - Silver (1234QNSIL)
- LAVISH HOME Lavish Home 66-90-Q-BL Hypoallergenic Bed Linens with Deep Pocket Fitted Sheet & Embossed Design Brushed Microfiber Sheets Set; Blue - 4 Piece (66-90-Q-BL)
- Chic Home Sheets and Pillow Cases