Chic Home

Chic Home CS1441-BIB-US 10 Piece Ramanda Floral Pinch Pleat Ruffled Designer Embellished Queen Comforter Set; Lavender with Sheet Set


product price: $179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Inspired by high end designer wedding gowns and intricate details, Our designers couldnt help themselves by passing up this opportunity to deliver such a gorgeous design. The ruffling details which are finished by hand, the floral pinch pleat design is so well crafted and so luxurious it seriously is masterPiece of elegant decor. Included are embroidered pillows to complete the look. This bedding set is truly something to treasure. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece White Sheets set.

Features
  • Ramanda Floral Pinch Pleat Ruffled Designer Embellished Queen Comforter Set
  • The digital images we display have the most accurate color possible
  • 10 Piece
Set Includes:
  • 1 Comforter, 1 Piece Bed Skirt, 2 Piece Shams, 1 Piece Square Dec Pillow, 1 Piece Dec Pillow, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
Queen Dimension:
  • 1 Comforter 90" x 90"
  • 1 Bed Skirt: 60" x 80"+14"
  • 2 Shams 20" x 26"+2" flange
  • 1 Decorative Pillows 12" x 18"
  • 1 Decorative Pillows 18" x 18"
  • 1 Flat Sheet 90" x 102"+4" hem
  • 1 Fitted Sheet 60" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 30"
Care Instructions:
    Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Lavender
  • Size: Queen
  • Style: Vintage
  • Fabric Detail: Microfiber
  • Pattern: Ruffled
  • Materials: Polyester
  • Fill Material: Polyester
  • Weight: 16 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.