Chic Home CS1440-BIB-US 10 Piece Ramanda Floral Pinch Pleat Ruffled Designer Embellished Queen Comforter Set; White with Sheet Set
Mfr # CS1440-BIB-US
Zoro # G803722380
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # CS1440-BIB-US
- Zoro # G803722380
- UPC # 790566479241
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Inspired by high end designer wedding gowns and intricate details, Our designers couldnt help themselves by passing up this opportunity to deliver such a gorgeous design. The ruffling details which are finished by hand, the floral pinch pleat design is so well crafted and so luxurious it seriously is masterPiece of elegant decor. Included are embroidered pillows to complete the look. This bedding set is truly something to treasure. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece White Sheets set.
Features- Ramanda Floral Pinch Pleat Ruffled Designer Embellished Queen Comforter Set
- The digital images we display have the most accurate color possible
- 10 Piece
- 1 Comforter, 1 Piece Bed Skirt, 2 Piece Shams, 1 Piece Square Dec Pillow, 1 Piece Dec Pillow, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
- 1 Comforter 90" x 90"
- 1 Bed Skirt: 60" x 80"+14"
- 2 Shams 20" x 26"+2" flange
- 1 Decorative Pillows 12" x 18"
- 1 Decorative Pillows 18" x 18"
- 1 Flat Sheet 90" x 102"+4" hem
- 1 Fitted Sheet 60" x 80"+12" deep pocket
- 2 Pillow Cases 20" x 30"
- Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: White
- Size: Queen
- Style: Vintage
- Fabric Detail: Microfiber
- Pattern: Ruffled
- Materials: Polyester
- Fill Material: Polyester
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Center Post - Stainless Steel (01HC9011SS1)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- BLUM Metal Universal Rear Bracket for Bottom Mount Applications, 4PK (295.4000)
- JR PRODUCTS JR Products 81705 Pleated Shade Hold Down (81705)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- VELLUX Vellux Graphite Blanket, King 108x90" (1B05379)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-White (1000SDPC SLWH)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Full-White (1000FLSH SLWH)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Warm Blue (1300)
- Chic Home Sheets and Pillow Cases