Shop All Sheets and Pillow Cases
Chic Home
Chic Home BSS09517-US King Size Geometric Leaf Pattern Red Maple Sheet Set; Blue - 6 Piece
Mfr # BSS09517-US
Zoro # G803907633
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # BSS09517-US
- Zoro # G803907633
- UPC # 843145183883
- Country of Origin China
- Category Sheets and Pillow Cases
Description
This contemporary super soft brushed microfiber deep pocket sheet set features a two-tone geometric leaf pattern print. Design and color coordinated pillowcases are included to complete the look. This set is just what you need to redecorate your master, guest or even your dorm suite. Coordinate with other luxury Chic Home bedding products for a complete bedding decor makeover.
Features- Silky soft brushed microfiber cotton-feel material
- Fashion forward geometric leaf pattern print technique
- Luxuriously soft feel for a great night sleep with less tossing and turning
- Built to last with premium fabrics and expert stitching
- 6 Piece
- 1pc Printed Fitted Sheet (78 x 80 + 12)
- 1pc Printed Flat Sheet (106"x 102"+ 4")
- 4pc Printed Pillowcases (21"x 37 + 3")
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Color: Blue
- Materials: Luxuriously brushed microfiber fabric
- Size: King
- Design: Geometric Leaf Pattern
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- DRYFAST Flat Sheet, Full Size, 110 in. L, PK6 (1A29685)
- IMPRESSIONS 300 California King Sheet Set- Egyptian Cotton Solid - Grey (300CKSH SLGR)
- IMPRESSIONS BY LUXOR TREASURES 530 Thread Count Egyptian Cotton Full Sheet Set Solid Burgundy (530FLSH SLBG)
- HASTINGS HOME Hidden Compartment Wall Clock 10-inch Battery Operated Analog Clock with Secret Storage for Jewelry (121270JHM)
- ELLE 1000 Thread-Count Luxury 4-PC Sheet Set, Blue, King (EL650218)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Grey (1300)
- Chic Home Sheets and Pillow Cases