Chic Home

Chic Home BQS20314-BIB-US Leya 7 Piece Quilt Set with Floral Scroll Pattern Design Bed in a Bag - Sheet Set Pillow Shams; Purple - King


product price: $94.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Leya 7 Piece Quilt Set with Floral Scroll Pattern Design Bed In A Bag - Sheet Set Pillow Shams

Change up your bedroom decor and give it an easy going, laid back look with the stylish Sachi quilt set from Chic Home. This quilt features a elegant floral themed scroll pattern on the face. Two design coordinated pillow shams complete the look. A four piece sheet set (1 fitted sheet, 1 flat sheet and 2 pillowcases) is included with every set.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Luxuriously soft feel forgreat night sleep with less tossing and turning
  • Hypoallergenic down alternative is perfect for those allergic to traditional down
  • Just the right weight to keep you comfortable when the weather gets warmer
  • Built to last with premium fabrics and expert stitching
  • 7 Piece
Set Includes:
  • Quilt (104" x 90")
  • 2 Piece Pillow Shams (21" x 37")
  • Flat Sheet (108" x 102" + 4")
  • Fitted Sheet (78" x 80" + 12")
  • 2 Piece Pillowcases (20" x 40")
Fabric & Design:
  • Silky soft brushed microfiber cotton-feel material
  • Stylish floral theme scroll pattern design
Care Instructions:
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color: Purple
  • Size: King
  • Material: Luxuriously brushed microfiber fabric, Hypoallergenic synthetic down alternative filling
  • Weight: 11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.