Shop All Bedspreads and Comforters
Chic Home
Chic Home BCS21830-BIB-US 12 Piece Aries Comforter Set; Teal - Queen Size
Mfr # BCS21830-BIB-US
Zoro # G003680121
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # BCS21830-BIB-US
- Zoro # G003680121
- UPC # 304629821368
- Country of Origin China
- Category Bedspreads and Comforters
Description
Take your bedroom decor in a new direction with the sophisticated style of the Arlow comforter set from Chic Home. This stylish comforter features a Jacquard design with geometric pattern details on the face with a solid color backing. Three unique decorative pillows, two design coordinated shams and two Euro shams complete the look. A four piece sheet set (1 fitted sheet, 1 flat sheet and 2 pillowcases) is included with every set.
Features- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
- Built to last with premium fabrics and expert stitching
- Jacquard geometric quilted pattern design bed in a bag, sheet set, decorative pillows, shams included
- 12 Piece
- Silky soft brushed microfiber cotton-feel material
- Sophisticated jacquard design with geometric pattern details
- 1 Piece Comforter (90" x 92")
- 2 Piece Pillow Shams With Geometric Details (20" x 26" + 2")
- 2 Piece Euro Shams With Scroll Pattern (26" x 26")
- 1 Piece Geometric Pattern Decorative Pillow (18" x 18")
- 1 Piece Border Design Decorative Pillow (18" x 18")
- 1 Piece Embroidered Decorative Pillow (12" x 18")
- 1 Piece Flat Sheet (90" x 102" + 4")
- 1 Piece Fitted Sheet (60" x 80" + 12")
- 2 Piece Pillowcases (20" x 30")
- Dry clean preferred
- Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Collection: Aries
- Color: Teal
- Material: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
- Size: Queen
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Atomic Analog Wall Clock, 16" (WT-3161WH-INT)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- INFINITI Bedspread Quilted, Qn 25Oz M Burgundy (1810130-MB)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Full 23Oz Tropic Gree (1810125-TR)
- MARTEX Bedspread, King, Slate (Mainspread)
- MADISON PARK Aubrey 5 Piece Jacquard Bedspread Set - Blue, Queen Size (MP13-4338)
- BLUE RIDGE 500 Thread Count Stripe White Down Fiber Comforter, Twin (015014)
- DAPHNES DINNETTE Savannah Quilt 3 Piece Set - King (DA3205778)
- Chic Home Bedspreads and Comforters