Chic Home BCS20666-BIB-US Julianna Comforter Queen Set with Crinkle Crushed Velvet Bed In A Bag - Sheet Set Decorative Pillow Shams; Blush - 9 Piece
Mfr # BCS20666-BIB-US
Zoro # G503722116
Product Information
- Brand Chic Home
- MFR # BCS20666-BIB-US
- Zoro # G503722116
- UPC # 304629829678
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Julianna Comforter Queen Set with Crinkle Crushed Velvet Bed In A Bag - Sheet Set Decorative Pillow Shams
Enjoy a luxurious night's sleep with the one of a kind Alianna velvet comforter set from Chic Home. This super plush comforter features a rich, textured crinkle crushed velvet design on the face with a matching solid color backing. Two design coordinated velvet pillow shams and two unique decorative throw pillows are included to complete the look. A four piece sheet set (1 fitted sheet, 1 flat sheet and 2 pillowcase") is included with every set.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Features- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
- Built to last with premium fabrics and expert stitching
- 9 Piece
- 1 Piece Velvet Comforter (90" x 92")
- 2 Piece Velvet Pillow Shams (20" x 26" + 2")
- 1 Piece Embroidered Decorative Pillow (12" x 18")
- 1 Piece Embroidered Decorative Pillow with Pom-Poms (18" x 18")
- 1 Piece Flat Sheet (90" x 102 + 4")
- 1 Piece Fitted Sheet (60" x 80 + 12")
- 2 Piece Pillowcases (20" x 30")
- Crinkle crushed velvet, Luxuriously brushed microfiber fabric, Hypoallergenic synthetic down alternative filling
- Luxurious crinkle crushed velvet fabric
- Rich, multidimensional textured crinkle velvet on the face with a solid matching color microfiber backing
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitato") to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Color: Blush
- Size: Queen
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 14x14 (WAP02449-C1414GG)
- SIGNMISSION Ice Cold Beer 2 Arrow Decal Funny Home Decor 18in Wide (D-A-999810)
- CLEVELAND O-Ring, EPDM-E50 (FA05002-12)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- BIBB HOME 1000TC Egyptian Cotton Sheet Set - Twin - Granite Green (1206TWGGN)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- IMPRESSIONS BY LUXOR TREASURES Cotton Flannel Queen Sheet Set Solid- Navy Blue (FLAQNSH SLNB)
- MARTEX Sheet, XL Queen, White, 93" W, 115" L, PK6 (1A38216)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Ivory) (605707DTV)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, Blue, PK100 (MIINON24346)
- Chic Home Sheets and Pillow Cases