Shop All Sheets and Pillow Cases
Chic Home
Chic Home BCS10063-US Twin Size Lior Comforter Set Color Block Quilted Embroidered Design Bed Sheets & Decorative Pillows; Green - 8 Piece
Mfr # BCS10063-US
Zoro # G003722272
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # BCS10063-US
- Zoro # G003722272
- UPC # 843145182138
- Country of Origin China
- Category Sheets and Pillow Cases
Description
An Elegant Fashion Forward Bedding Collection With Everything You Need For A Complete Bedroom Cor Makeover. Elegant And Sophisticated Color Block Design With Quilted Embroidery Stitching. Super-soft Microfiber Sheets, Design Coordinated Shams And Trendy Deco Pillows Are Included To Complete The Look. The Digital Images We Display Have The Most Accurate Color Possible. However, Due To Differences In Computer Monitors, We Cannot Be Responsible For Variations In Color Between The Actual Product And Your Screen.
Includes- 8-Piece Twin 1x Comforter
- 1x Sham With Piping
- 1x Decorative Pillow With Piping
- 2x Decorative Pillow With Piping
- 1x Flat Sheet
- 1x Fitted Sheet
- 1x Pillow Case
- Dry clean preferred
- Machine washable
- Use front loader machine (or top loader without agitator) to avoid tearing. Use cold water in gentle cycle
- Tumble dry low heat
- Adding 2 tennis balls in the dryer will add fluffiness
- Comforter: 66 x 90 inches
- 2 Shams: 20 x 26 + 2 inches
- Dec pillow (embroidered): 12 x 18 inches
- Dec pillow (technic): 18x18 inches
- Dec pillow (printed): 18 x 18 inches
- Fitted sheet: 39 x 80 + 12 inches
- Flat sheet: 66 x 100 inches
- 2 Pillow case: 21 x 27 inches
- Color Greeen
- Size Twin
- Materials Microfiber
- Style Contemporary
- Pattern Geometric
- Weight 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- PROSOURCE Leg Tip Rubber 3/4 Inch Black (FE-50634-PS)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- SPACE SOLUTIONS 4 Drawer File Cabinet, White, Letter (19537)
- IMPRESSIONS 300 California King Sheet Set- Egyptian Cotton Solid - Grey (300CKSH SLGR)
- R & R TEXTILE Bed Sheets, 78x80 In., PK12 (X32017)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Taupe) (635540YMU)
- HASTINGS HOME Pillow Protector Cover Standard (725168YYE)
- DMI Sheet, Stndrd, 36inLx40inW, Grn, Flat (560-7064-0000)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set Queen-Grey (650QNSH SLGR)
- Chic Home Sheets and Pillow Cases