Shop All Sheets and Pillow Cases
Chic Home
Chic Home BCS09272-US Queen Size Josaia Comforter Set Pieced Solid Color Stitched Design Bed in a bedding Sheets & Decorative Pillow Shams Included; White - 8 Piece
Mfr # BCS09272-US
Zoro # G703721995
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # BCS09272-US
- Zoro # G703721995
- UPC # 843145182442
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A Fashion Forward Bedding Collection With Everything You Need For A Complete Bedroom Deacutecor Makeover. The Comforter Features A Minimalist Solid Color Design With Stitching Details. Super-soft Microfiber Sheets, Design Coordinated Shams And An Embroidered Decorative Pillow Are Included To Complete The Look.
Includes- 8-Piece Twin 1x Comforter
- 1x Sham With Piping
- 1x Decorative Pillow With Piping
- 2x Decorative Pillow With Piping
- 1x Flat Sheet
- 1x Fitted Sheet
- 1x Pillow Case
- Dry clean preferred
- Machine washable
- Use front loader machine (or top loader without agitator) to avoid tearing
- Use cold water in gentle cycle
- Tumble dry low heat
- Adding two tennis balls in the dryer will add fluffiness
- Comforter: 90 x 90 inches
- 2 Shams: 20 x 26 inches
- Embroidery decorative pillow: 12 x 16 inches
- Flat sheet: 90x102 inches
- Fitted sheet: 60 x 80 inches + 12 deep pocket
- 2 Pillow case: 21 x 27 inches
- Color White
- Size Queen
- Materials Microfiber
- Style Traditional
- Pattern Stitched Solid Color Design
- Weight 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- BOSS Executive Chair, Fixed, Slate Grey (B905DW-SG)
- SPECIAL LITE PRODUCTS Special Lite Products MP-453-CP Art Nuevo Top Mount Address Plaque; Copper (MP-453-CP)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Queen - Chevron Embossed - White (1302QNWH)
- WESTPOINT HOSPITALITY Martex Millennium, 300, Queen FT, 12" MARTEX MILLENNIUM 300 Blend Sheet, 12PK (1S49711)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- DRYFAST Fitted Sheet, XL Full Size, 80 in. L, PK6 (1A29711)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Silver (1300)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- Chic Home Sheets and Pillow Cases