Shop All Sheets and Pillow Cases
Chic Home
Chic Home BCS09210-US Queen Size Josaia Comforter Set Pieced Solid Color Stitched Design Bed in a bedding Sheets & Decorative Pillow Shams Included; Grey - 8 Piece
Mfr # BCS09210-US
Zoro # G603722283
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # BCS09210-US
- Zoro # G603722283
- UPC # 843145182268
- Country of Origin China
- Category Sheets and Pillow Cases
Description
A Fashion Forward Bedding Collection With Everything You Need For A Complete Bedroom Deacutecor Makeover. The Comforter Features A Minimalist Solid Color Design With Stitching Details. Super-soft Microfiber Sheets, Design Coordinated Shams And An Embroidered Decorative Pillow Are Included To Complete The Look.
Includes- 8-Piece Twin 1x Comforter
- 1x Sham With Piping
- 1x Decorative Pillow With Piping
- 2x Decorative Pillow With Piping
- 1x Flat Sheet
- 1x Fitted Sheet
- 1x Pillow Case
- Dry clean preferred
- Machine washable
- Use front loader machine (or top loader without agitator) to avoid tearing
- Use cold water in gentle cycle
- Tumble dry low heat
- Adding two tennis balls in the dryer will add fluffiness
- Comforter: 90 x 90 inches
- 2 Shams: 20 x 26 inches
- Embroidery decorative pillow: 12 x 16 inches
- Flat sheet: 90x102 inches
- Fitted sheet: 60 x 80 inches + 12 deep pocket
- 2 Pillow case: 21 x 27 inches
- Color Grey
- Size Queen
- Materials Microfiber
- Style Traditional
- Pattern Stitched Solid Color Design
- Weight 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- TRADEMARK FINE ART Danhui Nai 'Jaipur X' Canvas Art, 10x19 (WAP04436-C1019GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- DISC-O-BED Sheet Set, for Cot Topper, White (59701-SHEETSET)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set California King-Taupe (650CKSH SLTP)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Ivory (1173TWXLIV)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- IMPRESSIONS BY LUXOR TREASURES 530 Thread Count Egyptian Cotton Full Sheet Set Solid Gold (530FLSH SLGL)
- Chic Home Sheets and Pillow Cases