Shop All Sleeping Bags & Cots
Chic Home
Chic Home BBG17987-US Reina Sleeping Bag with Cat Ear Hood Ruched Ruffled Design with Striped Interior for Kids; Teens & Young Adults Zipper Closure; 32 x 75 in. - Yellow & White
Mfr # BBG17987-US
Zoro # G404034257
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # BBG17987-US
- Zoro # G404034257
- UPC # 843145187607
- Country of Origin China
- Category Sleeping Bags & Cots
Description
A youthful and fun sleeping bag perfect for sleep overs, slumber parties, tent forts, camping, dorm rooms, day care centers, pre-school and kindergarten nap time and so much more. The sleeping bag with cat ear hood features a ruched ruffled design on the front and a two-tone striped pattern on the interior. Easy to use zipper closure lets you go from zipped up sleeping sack to unfolded blanket in seconds. Includes zipper lock storage bag, rolls up and stores easily to save space. Ideal for children and young adults up to 5 ft 2 in.
Features- Reina Sleeping Bag with Cat Ear Hood Ruched Ruffled Design with Striped Interior for Kids
- Luxuriously soft feel for a great nap or night's sleep
- Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
- Built to last with premium fabrics and expert stitching
- 1pc Sleeping Bag with Cat Ear Hood
- Silky soft brushed microfiber cotton-feel material Fun, youthful design with ruched
- Ruffled design on the front and two-tone striped pattern on the inside
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitato") to avoid tearing, use cold water on gentle cycle, tumble dry low
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness
- Color Scheme: Yellow, White
- Materials: Luxuriously Brushed Microfiber Fabric, Hypoallergenic Synthetic Down Alternative Filling
- Zipped Up-Sleeping Bag Size: (32" x 75")
- Unfolded-Blanket: (64" x 75")
- Rolled Up: (20" x 10" x 10")
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICON Icon 12455 Fresh Water Tank with 1/2" FTP and 1-1/4" Filler WT2455 - 33" x 9" x 18", 20 Gallon (12455)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL4)
- ARROWHEAD BRASS Brass Quarter Shrub Sprinkler (74214)
- STENS Fuel Cap For Stihl Oem : 0000 350 0514 125-772 (125-772)
- DISC-O-BED LARGE w/ 2 Organizers, Green (30001BO)
- KAMP-RITE TENT COT Double Kwik Cot, (2) Person, 42x11x11" (FC321)
- HIGH PEAK OUTDOORS High Peak Outdoors C-40 Cascade 40 Degree Sleeping Bag (C-40)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- DISC-O-BED LARGE w/ 2 Organizers, Black (30501BO)
- WAKEMAN OUTDOORS Folding Camping Cot, Blue (75-CMP1131)
- COLEMAN Sleeping Bag Autumn Glen Burgundy 2-in H X 33-in W X 75-in L Burgundy (2149521)
- Chic Home Sleeping Bags & Cots