Shop All Sheets and Pillow Cases
Chic Home
Chic Home 127-160-Q-11-US Vermont Yellow & Grey Queen 12 Piece Bed in a Bag Comforter Set with 4 Piece Sheet Set
Mfr # 127/160-Q-11-US
Zoro # G803722342
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chic Home
- MFR # 127/160-Q-11-US
- Zoro # G803722342
- UPC # 840444114228
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Solid pleating Technique with tone on tone coloring piecing. This opulent set offers character and a sense of style that will sure add a sophisticated look alongside simplicity. Soft Beige and Blue tones add a touch of color to this elegantly simplified look. Oversized and Overfilled. Detail Embroidery highlight the true essence of look you are trying to achieve in elegant home decor.
Features- Vermont Yellow & Grey Queen 12 Piece Bed in a Bag Comforter Set with Sheet Set
- The digital images we display have the most accurate color possible
- 4 Piece
- 1 comforter + 1 Bed Skirt + 2 shams + 2 filled square cushions + 1 cushion + 1 breakfast pillow
- Comforter Dimension: 110 x 90 in.
- Sham Dimension: 20 x 36 in. + 2 in.
- Bedskirt Dimension: 78 x 80 in. + 14 in. 2 filled square cushions 18 x18 in., 1 cushion 12 x18 in., 1 breakfast pillow 9 x12 in. & 4-Piece Sheet set which includes 1 flat Sheet, 1 fitted Sheet (fits up to 15" mattress), 2 standard pillowCases
- Comforter Dimension: 90 x 90 in.
- Sham Dimension: 20 x 26 in. + 2 in.
- Bedskirt Dimension: 60 x 80 in. + 14 in. 2 filled square cushions 18 x18 in., 1 cushion 12 x18 in., 1 breakfast pillow 9 x12 in. & 4-Piece Sheet set which includes 1 flat Sheet, 1 fitted Sheet (fits up to 15" mattress), 2 standard pillowCases
- Machine washable
- Color: Yellow & Grey
- Size: Queen
- Style: Contemporary
- Fabric Detail: Embroidery
- Pattern: Block
- Materials: 100% Polyester / Cotton Feel Brushed MicroFiber Fabric
- Fill Material: 100% Polyester
- Fill power: Cotton Feel Brushed MicroFiber Fabric
- Hypoallergenic: No
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- HON Task Chair, Black (HONCMY1AACCF10)
- SUPERIORÂ 530 Thread Count Egyptian Cotton California King Sheet Set Solid Gold (530CKSH SLGL)
- INTELLIGENT DESIGN Intelligent Design ID20-1081 100 Percent Polyester Sheet Set; Twin Extra Long; Teal (ID20-1081)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- WESTPOINT HOSPITALITY Mtx Millennium, 250, King FT, 12" MARTEX MILLENNIUM 250 Blend Sheet, 12PK (1S49702)
- DISC-O-BED Sheet, fits 2XL (50017-2)
- REGISTRY PILLOW PROTECTOR QUEEN (AHR0901110-180T-PP F-1)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- Chic Home Sheets and Pillow Cases