Shop All Sheets and Pillow Cases
Chic Home
Chic Home 105-134-Q-07-US 12 Piece Elegan Embroidered Bridal Collection Queen Comforter Set; White with Sheet Set
Mfr # 105/134-Q-07-US
Zoro # G903722150
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chic Home
- MFR # 105/134-Q-07-US
- Zoro # G903722150
- UPC # 840444157911
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Oversized and Overfilled. WhiteWhite. White. This is what this look achieves. For that contemporary yet so elegance bedroom that needs that subtle white embroidery and paired minor hints of soft Grey Accents. A clean look to subdue and look or decor. 4 Elegant decor pillow combinations give you many alternate looks you can achieve with just this one set.
Features- Elegan Embroidered Bridal Collection Queen Comforter Set
- This 12-Piece lavish comforter set comes with everything you need to do a complete makeover for your master or guest suite
- Detail Embroidery highlight the true essence of look you are trying to achieve in elegant home decor
- Outer material is made from 100% polyester
- Fill material is made from 100 GSM brushed microfiber, which is a soft plush fabric comparable to 200TC cotton
- 12 Piece
- 1 comforter Queen=90 x 90", 1 bedskirt Queen=60 x 80+14", 2 shams Queen=20 x 26+2", 2 filled square cushions 18 x 18", 1 cushion 12 x 18", 1 breakfast pillow 9 x 12" & 4-Piece Sheet set which includes 1 flat Sheet, 1 fitted Sheet (fits up to 15" mattress), 2 standard pillowCases.
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: White
- Size: Queen
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- KATHY IRELAND Cool Max 6 Piece Ultra Soft Sheet Set - Full - White (1266FLWH)
- SLEEP PHILOSOPHY Sleep Philosophy BASI16-0416 Gel Memory Foam Topper; Blue - Twin XL (BASI16-0416)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- BAXTON STUDIO Thomas White Wood Expandable Twin Size to King Size Daybed (167-10732)
- Chic Home Sheets and Pillow Cases