Shop All Crackers
Chex Mix
Crackers, PK 8
Mfr # GEM14858
Zoro # G409192716
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Traditional Mix
- Package Type Bag
- Product Type Crackers
- Packs per Case 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Item Width | 5 5/8 in |
Item Length | 12 5/8 in |
Item Height | 7 1/8 in |
Item Size | 3.75 oz |
Details
Flavor | Traditional Mix |
Item | Crackers |
Package Type | Bag |
Product Type | Crackers |
Packs per Case | 8 |
Items per Pack | 8 |
Description
Crackers, Packs per Case 8, Product Type Crackers, Flavor Traditional Mix, Items per Pack 8, Item Height 7 1/8 in, Item Size 3.75 oz, Item Width 5 5/8 in, Item Length 12 5/8 in, Package Type Bag, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Elec Fast Act 5Acd2 (BP/GMA-5A)
- CLEVELAND Safety Vlv, 50#-1/2 X1/2 (KE54941-6)
- AVANTCO Door Gasket (177PHGASK)
- ZIPLOC Ziploc Slider qt. Freezer Bag, PK180 (02256)
- PEPPERIDGE FARMS Pepperidge Farms Cheddar Goldfish Snack Crackers .75 oz., PK300 (000014367)
- CHEEZ-IT Snap'd Crackers Variety Pack, 0.75oz, PK42 (2410011500)
- DF STAUFFER BISCUIT CO Animal Crackers, 1.5 Oz Bag, 12PK (10173)
- KEEBLER Keebler Original Graham Crackers 3 Crackers, PK150 (3010091829)
- CHEEZ-IT Cheez-It Snap'D Cheddar Sour Cream And Onion Crackers 2.2 oz., PK6 (2410011460)
- RITZ Ritz Cheese Crackers 1 oz., PK48 (00091)
- NABISCO Crackers Cheese Ritz Bits 3Oz (453035)
- Chex Mix Snacks & Sweets