Shop All Motor Oil
Chevron
Motor Oil, 15W-40 SAE, 1 Qt.
Mfr # 222290-481
Zoro # G8475601
original price:
$7.99
5% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Conventional |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 15W-40 |
Color | Amber |
SAE Grade | 15W-40 |
Flash Point | 399.2 Degrees F |
Specific Gravity | 0.90 at 60.1 Degrees F |
For Use With | Diesel Engines |
Container Type | Bottle |
Viscosity @ 100C | 14.6 |
Base | Petroleum |
Application | Diesel Engines |
Series | Delo 400 SDE |
Base Oil | Conventional |
Odor | Petroleum |
SAE Viscosity Grade | 15W-40 |
Viscosity @ 100 Deg C | 14.6 cSt |
Base Formulation | Conventional |
Compatible Engine Type | Diesel Engines |
Description
Engine Oil, Series Delo 400 SDE, Container Size 1 qt, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle, Flash Point 399.2 Degrees F, Odor Petroleum, Specific Gravity 0.90 at 60.1 Degrees F, Viscosity @ 100 Deg C 14.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14x16x36 Inch White Steel Underbody Truck Box (1703405)
- STANDARD IGNITION Door Jamb Switch, DS278T (DS278T)
- BUYERS PRODUCTS Aluminum Wheel Chock 8.5x15x8.25 Inch (WC1588)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (LT1Z-020)
- CHEVRON Motor Oil, 15W-40 SAE, 1 Gal. (222220-463)
- VALVOLINE Valvoline Oil 247199 5 qt. 10W30 Daily Protection Motor Oil (247199)
- VALVOLINE Maxlife Motor Oil, Synthetic Blend, 5W-30, 1 Qt (VV1556)
- CRP PRODUCTS Pentosin Full Syn 5W40 5 Liter Engine Oil, 8042206 (8042206)
- MAXIMA RACING OILS Maxima Racing Oils MAX23916S 2 Cycle Oil 16 oz Castor 927 (MAX23916S)
- ASPEN Two Cycle 1.3 Gallon Bottles, PK3 (2TFRT005USA108)
- LIQUI MOLY Molygen New Generation 5W-50, 5 Liter, 20310 (20310)
- Chevron Motor Oil