Shop All Fuel Additives
Chevron
Fuel Additive, 12 oz. Size, Yellow
Mfr # 67740 00309
Zoro # G4430452
original price:
$14.96
13% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Bottle
- Appearance Liquid
- Sub-Category Additive
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chevron
- MFR # 67740 00309
- Zoro # G4430452
- UPC # 023968003098
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 12 oz |
Size/Net Weight | 20 oz |
Container Size | 12 fl oz |
Description
Fuel Additive, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Boiling Point 370 Degrees F, Color Yellow, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included None, Flammability Flammable, Flash Point 144 Degrees F, Net Weight 20 oz, Product Type Fuel Additive, Series Complete Fuel System Cleaner, Specific Gravity 0.85, Viscosity @ 100 Deg F 104 SUS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Splicing Kit Bag (RFSPLICEBAG)
- BOSCH Terminal Release Tool Set (4461)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Amber (MSF1424007)
- STAHLWILLE TOOLS Piston ring pliers Size5 2) f. piston rings 60-160 mm (74152005)
- CHEVRON Fuel Additive, 20 oz. Size, Yellow (65740 00310)
- LUCAS OIL 2QT Diesel Deep Clean (10873)
- BALDWIN FILTERS Liquid Coolant Cleaner, 1 gal. (CSC5012)
- HOT SHOTS HSSEDT01G 1 gal Secret Everyday Diesel Treatment Additive (HO325109)
- HIGHLINE WARREN/PLEWS 26OZ Diesel 911 (8026)
- VP RACING FUELS VP Small Engine Fuel, 50:1 Mixed 94 Octane Ethanol Free QT (6235)
- GUMOUT FUEL SYS CLENR REGAN 6OZ (510014)
- Chevron Fuel Additives