Shop All AC Refrigeration Parts
Chevron
Black Tubing, 250 ft. Roll, 1/4 in.
Mfr # 1063589
Zoro # G0116125
original price:
$63.78
13% off
new price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand CHEVRON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chevron
- MFR # 1063589
- Zoro # G0116125
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Black Tubing, 250 ft. Roll, 1/4" |
Fits Brand | CHEVRON |
Description
Black Tubing, 250 ft. Roll, 1/4 In., Fits Brand CHEVRON
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Time Swtch 120V Roundflushmounthourmeter (FWZ72-120U)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20241.12 12PK)
- SUPCO Vibration Absorber, 7/8" OD (VAS-078)
- CHEVRON Black Twin Tubing, 250 ft. Roll, 1/4 in. (1063777)
- CHEVRON Black Tubing, 250 ft. Roll, 5/32 in. (1063636)
- YORK Switch, SPST, Roll-Out, 145 deg./105 deg. F (S1-025-26392-010)
- GOODMAN B1370772 Time Delay (Icm) 180 (B1370772)
- YORK Limit Switch, 160 deg F, Manual Reset, SPST (S1-025-27747-003)
- FRIGIDAIRE Thermostat (297216600)
- YELLOW JACKET Coupler (19161)
- Chevron AC Refrigeration Parts