Shop All Wall Art & Decor
Chevrolet
Chevrolet 90161035-S Chevy Truck Embossed Tin Sign
Mfr # 90161035-S
Zoro # G803937821
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chevrolet
- MFR # 90161035-S
- Zoro # G803937821
- UPC # 810914029048
- Country of Origin China
- Category Wall Art & Decor
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Chevy truck die-cut embossed tin sign
- Chevrolet officially licensed product
- Material: Embossed Metal
- Hanging Method: Drilled Holes
- Dimension: 4" W x 16" H x 0.125" D
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- GPX 5.12 in. Black AM/FM Clock Radio Digital Plug-In (C224B)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- CHEVROLET Chevrolet 90157937-S Camaro Embossed Tin Street Sign (90157937-S)
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- UPM GLOBAL UPM Global 4072 Lincoln Penny Anthology Coffee Table Book & Coin Set (4072)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 18x24 (WAG14697-C1824GG)
- TRADEMARK FINE ART Philippe Hugonnard 'NYPD Police' Canvas Art, 30x47 (PH01468-C3047GG)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 18x18 (WAP08221-C1818GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 14x14 (WAG05866-C1414GG)
- Chevrolet Wall Art & Decor