Shop All Storage Bins
Cheungs
Storage Bin, Plastic, Brown, 2 PK
Mfr # FP-3506-2
Zoro # G810996767
product price: $33.19
/pk 2, $16.60/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Plastic
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cheungs
- MFR # FP-3506-2
- Zoro # G810996767
- UPC # 785853030236
- Country of Origin China
- Category Storage Bins
Details
Color | Brown |
Material | Plastic |
Item | Storage Bin |
Shape | Rectangular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (QSB108BL)
- ECONOCO Grid 4-Way Base, Black (BLK/4BA)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1BLACK)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- CHEUNGS Large Metal Oval Storage Slot Caddy, Large - 7.75 x 7.5 x 12.75 in. (FP-4398L)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUEBLANK)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Green (QUS221GN)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (30040BLUE)
- STOREX Cubby Storage Bin, Black, 5 PK (62466E05C)
- IDESIGN Hang & Stack Storage Bin, Plastic, Clear (64530)
- Cheungs Storage Bins