Shop All Chalkboards
Cheungs Rattan
Cheungs Rattan FP-3597 Rectangular Chalk Board with Galvanized Metal Frame featuring Cutout petals and Hanging Rope - Silver; Black
Mfr # FP-3597
Zoro # G203959874
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cheungs Rattan
- MFR # FP-3597
- Zoro # G203959874
- UPC # 785853008051
- Country of Origin China
- Category Chalkboards
Description
Features
- Size - 4 in. Hanging Rope.
- Material - Metal, Rope, Chalkboard
- Color - Silver, Black
- Item Weight - 1.25 lbs.
- Dimension - 14.25 x .5 x 9.5 x 14.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, 5" x 8", Clear, 50/Case (LH204)
- ALLUX Allux 400 Top Loading Wall Mount Locking Mailbox in Black (ALX-400-BLK)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41747)
- CHEUNGS RATTAN Cheungs Rattan FP-3596 Rectangular Chalk Board with Galvanized Metal Frame and Hanging Rope - Silver; Black (FP-3596)
- FLIPSIDE Chalk Board, 24in x 36in, Black, PK2 (10206)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- FLASH FURNITURE Blue Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-242315-GG)
- FLASH FURNITURE White Wood A-Frame Magnetic Chalkboard Set (HGWA-GDI-CRE8-754315-GG)
- UCHIDA OF AMERICA Uchida of America UCH4804C-2 Marvy Bistro Chalk Markers Board Tip 4 Color Set - Pack of 2 (UCH4804C-2)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard, 20in x 30in Rustic Wood Frame, 4 Chalk Markers/Chalk/Eraser, Rustic Brown (00821)
- Cheungs Rattan Chalkboards