Shop All Wall Art & Decor
Cheungs
Cheung's FP-3229 Wooden Garden Hanging Blackboard
Mfr # FP-3229
Zoro # G603760544
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cheungs
- MFR # FP-3229
- Zoro # G603760544
- Country of Origin China
- Category Wall Art & Decor
Description
Cheung's is a family owned and operated comapny for decades, with a great product line of mirrors, metal wall art, lamps, accessories, clocks, baskets, planters, table pieces and accent furniture, their mission remains to creatine superb quality and design at a great value.
Dimensions.
Width 19 inches.
Thickness 1 inch.
Height 15 inches.
Hanging rope.
Functioning chalk board.
Materials: Wood/Chalkboard/Rope.
Dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTIAL LIGHTS BTRY TAPER WINDOW CANDLE (P-1524-AI)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- WHITMOR 56 in. H X 29 in. W Storage Bag (6129-5350)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- CHEUNGS Cheungs 5515L Metal Windmill Table Decor (5515L)
- CHEUNGS Cheungs 5129S-W Painted Metal Bathtub; White (5129S-W)
- CHEUNGS Cheung Metal Heart Shaped Hanging Home (CH60296)
- CHEUNGS Cheungs FP-4043C Galvanized Wall Sign With Rope Handle - If You Want Breakfast In Bed Sleep In The Kitchen (FP-4043C)
- CHEUNGS Cheung FP-3390 Metal Heart Shaped Hanging Home (FP-3390)
- CHEUNGS Cheung's Wooden Garden Utensil Holder (FP-3686)
- TRADEMARK FINE ART Kathleen Parr McKenna 'Life on the Farm Sign IV' Canvas Art, 14x19 (WAP02243-C1419GG)
- Cheungs Wall Art & Decor