Second Avenue Collection Twin Air Mattress with Electric Air Pump
Mfr # CH31992
Zoro # G603785134
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chesterfield Leather
- MFR # CH31992
- Zoro # G603785134
- UPC # 654204003536
- Country of Origin China
- Category Air Mattresses
Description
When you need a bed in an instant, the Second Avenue Collection Classic Double Twin air mattress is perfect solution! No longer will your guests need to sleep on your sofa or the floor! This Air bed has a 2-in-1 value with extra-wide opening and comes equipped with a 120 volt UL Listed electric air pump that allows you to quickly inflate and deflate your bed. Achieve your desired firmness for optimal comfort and support in minutes. Spend more time relaxing or sleeping and less time setting up. This extra soft yet durable air bed provides a uniform and comfortable sleeping surface. It is designed with a plush rayon-flocked top to create a luxurious sleeping surface and to help keep bedding from slipping., The flocked sleeping surface is stain-resistant, waterproof and easy-to-clean with mild soap and a damp cloth. Its wave beam and sturdy.
Features- Location, temperature, and humidity will affect the air bed’s firmness.
- It will need to be occasionally re-inflated (topped off) to maintain desired firmness as vinyl tends to relax over time.
- Measurements will vary based on customer’s inflation.
- This air bed is easy to transport and set up.
- Accepts all standard twin-sized bedding
- An included repair kit makes it easy to fix any damage
- Twin Air Bed - 32 Coil Beams
- Material - Rayon-Flocked Top, PVC Frame
- For Indoor Use Only
- Includes - Air Bed, Instruction Sheet, Repair Patch & Electric Pump
- Dimensions - 75 L x 39 W x 14 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Scarlette Mid-Century Walnut Finished Coffee Table (159-9736)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- CHESTERFIELD LEATHER Second Avenue Collection Twin Air Mattress with Electric Air Pump (CH31991)
- INTEX RECREATION AIR MATTRESS TWIN 39X75"" (64777E)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- INNOMAX Innomax 2-01-SINGLEAIR-09 Vulcanized Air Chambers Twin (2-01-SINGLEAIR-09)
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- MADISON PARK Quebec 6 Piece Daybed Set - Navy, Daybed (MP13-4971)
- INTEX RECREATION Intex Downy Airbed Mattress, 75 In L, 54 In W, Full, Vinyl, Blue (68758)
- Chesterfield Leather Beds and Mattresses