Second Avenue Collection Twin Air Mattress with Electric Air Pump
Mfr # CH31991
Zoro # G203785190
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chesterfield Leather
- MFR # CH31991
- Zoro # G203785190
- UPC # 654204003529
- Country of Origin China
- Category Air Mattresses
Description
When you need a bed in an instant, the Second Avenue Collection Classic Twin air mattress is perfect solution! No longer will your guests need to sleep on your sofa or the floor! This Air bed has a 2-in-1 value with extra-wide opening and comes equipped with a 120 volt UL Listed electric air pump that allows you to quickly inflate and deflate your bed. Achieve your desired firmness for optimal comfort and support in minutes. Spend more time relaxing or sleeping and less time setting up. This extra soft yet durable air bed provides a uniform and comfortable sleeping surface. It is designed with a plush rayon-flocked top to create a luxurious sleeping surface and to help keep bedding from slipping., The flocked sleeping surface is stain-resistant, waterproof and easy-to-clean with mild soap and a damp cloth. Its wave beam and sturdy.
Features- Location, temperature, and humidity will affect the air bed’s firmness.
- It will need to be occasionally re-inflated (topped off) to maintain desired firmness as vinyl tends to relax over time.
- Measurements will vary based on customer’s inflation.
- This air bed is easy to transport and set up.
- Accepts all standard twin-sized bedding
- An included repair kit makes it easy to fix any damage
- Twin Air Bed - 32 Coil Beams
- Material - Rayon-Flocked Top, PVC Frame
- For Indoor Use Only
- Includes - Air Bed, Instruction Sheet, Repair Patch & Electric Pump
- Dimensions - 75 L x 39 W x 9 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wave Faber 'Inverted Commas' Canvas Art, 30x47 (1X08569-C3047GG)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- CHESTERFIELD LEATHER Second Avenue Collection Twin Air Mattress with Electric Air Pump (CH31992)
- INTEX Pillow Rest Airbed Twin (64121ED)
- SOLSTICE Solstice 30805 Inflatable 4 Person Inflatable Dock (30805)
- MADISON PARK Quebec 6 Piece Daybed Set - Navy, Daybed (MP13-4971)
- FLASH FURNITURE 18" Twin Air Mattress - Internal Electric Pump (WG-AM101-18-T-GG)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- Chesterfield Leather Air Mattresses