Second Avenue Collection Queen Air Mattress with Electric Air Pump
Mfr # CH31993
Zoro # G203785336
Product Information
- Brand Chesterfield Leather
- MFR # CH31993
- Zoro # G203785336
- UPC # 654204003543
- Country of Origin China
- Category Air Mattresses
Description
When you need a bed in an instant, the Second Avenue Collection Classic Queen air mattress is perfect solution! No longer will your guests need to sleep on your sofa or the floor! This Air bed has a 2-in-1 value with extra-wide opening and comes equipped with a 120 volt UL Listed electric air pump that allows you to quickly inflate and deflate your bed. Achieve your desired firmness for optimal comfort and support in minutes. Spend more time relaxing or sleeping and less time setting up. This extra soft yet durable air bed provides a uniform and comfortable sleeping surface. It is designed with a plush rayon-flocked top to create a luxurious sleeping surface and to help keep bedding from slipping., The flocked sleeping surface is stain-resistant, waterproof and easy-to-clean with mild soap and a damp cloth. Its wave beam and sturdy.
Features- Location, temperature, and humidity will affect the air bed’s firmness.
- It will need to be occasionally re-inflated (topped off) to maintain desired firmness as vinyl tends to relax over time.
- Measurements will vary based on customer’s inflation.
- This air bed is easy to transport and set up.
- Accepts all standard twin-sized bedding
- An included repair kit makes it easy to fix any damage
- Twin Air Bed - 32 Coil Beams
- Material - Rayon-Flocked Top, PVC Frame
- For Indoor Use Only
- Includes - Air Bed, Instruction Sheet, Repair Patch & Electric Pump
- Dimensions - 80 L x 60 W x 9 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- BAXTON STUDIO Barnes Dark Brown Three-Shelf Modern Bookcase (88-4339)
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- CHESTERFIELD LEATHER Second Avenue Collection Twin Air Mattress with Electric Air Pump (CH31991)
- CHESTERFIELD LEATHER Second Avenue Collection Twin Air Mattress with Electric Air Pump (CH31992)
- INTEX Pillow Rest Airbed Twin (64121ED)
- MADISON PARK Quebec 6 Piece Daybed Set - Grey, Daybed (MP13-4970)
- MADISON PARK Quebec 6 Piece Daybed Set - Navy, Daybed (MP13-4971)
- FLASH FURNITURE 18" Twin Air Mattress - Internal Electric Pump (WG-AM101-18-T-GG)
- SECURE Secure PADS1BEDSET PADS-1 Bed Set With Universal Fall Management Alarm Sets (PADS1BEDSET)
- Chesterfield Leather Beds and Mattresses