Shop All Outdoor Dining Sets
Chery Industrial
6 Pieces Folding Patio Dining Set, Outdoor Dining Sets, Garden Patio Furniture Set
Mfr # AOTOFPBS00001
Zoro # G711328841
Free Shipping & Returns
$382.99
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
- Brand Chery Industrial
- MFR # AOTOFPBS00001
- Zoro # G711328841
- Country of Origin China
- Category Outdoor Dining Sets
Description
This charming outdoor bistro set features a sturdy, rust-resistant, powder-coated steel frame and comfortable chairs with weather-resistant sling backs and seats. This 3-piece folding bistro set includes two chairs and a table and is quick and easy to fold for compact storage or extra space. The grey metal bistro set has a clean and simple design that complements most exterior decor schemes with ease. Excellent for use in small spaces or on balconies, the table in this space-saving grey bistro set features a second-level rimmed shelf that is ideal for storing condiments, and refreshments or even filling with bright potted flowers. The folding bistro set doesn't require assembly and is easy to clean with a damp cloth. Include: 1 table+2 chairs.
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
- OREGON BAR-CHAIN COMBO 20""27850 (27850)
- SIMPSON Adjustable Pressure Regulator, 4500 psi (82235)
- CHAPIN 6 gal. Industrial Sprayer, Stainless Steel Tank, Cone, Fan Spray Pattern, 120" Hose Length (6300)
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- VIFAH Renaissance Outdoor Patio Hand-scraped Wood 9-piece Dining Set with Extension Table (V1294SET24)
- FLASH FURNITURE Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material (TLH-94B-303CRD-GG)
- RAINBOW OUTDOOR Alberta 7-Piece Dining Set-Anthracite (RBO-ALBERTA-ANT-7DA)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- HANOVER Cortino 3-Piece Commercial-Grade Bistro Set (CORTDN3PCG)
- RAINBOW OUTDOOR Napoli 5-Piece Dining Set-Brown (RBO-NAPOLI-BRW-5DA)
- Chery Industrial Outdoor Dining Sets