Shop All Lawn Mowers
Ego
EGO LM2133 POWER+ 21" Select Cut Poly Deck Push Lawn Mower Kit W/5.0Ah Battery & Rapid Charger
Mfr # LM2133
Zoro # G302711601
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # LM2133
- Zoro # G302711601
- UPC # 692042011535
- Country of Origin United States
- Category Lawn Mowers
Description
EGO LM2133 POWER+ 21" SELECT CUT POLY DECK PUSH LAWN MOWER KIT WITH 5.0AH BATTERY & RAPID CHARGER THE EGO POWER+ 21" SELECT CUT MOWER DELIVERS PERFORMANCE THAT EXCEEDS THE POWER OF GAS. THE SELECT CUT MULTI-BLADE CUTTING SYSTEM IS EQUIPPED WITH TWO, INTERCHANGEABLE LOWER BLADES; THE PREMIUM MULCHING BLADE AND THE PREMIUM BAGGING BLADE. THE PREMIUM MULCHING BLADE IS IDEAL FOR WEEKLY MOWING, GIVING YOU THE CUT QUALITY AND RUN TIME EXPECTED FROM A HIGH-END GAS LAWN MOWERS. THE PREMIUM BAGGING BLADE IS A HEAVY-DUTY BLADE THAT TURNS GRASS INTO FINE FRAGMENTS IDEAL FOR BOTH BAGGING AND MULCHING. BOTH BLADES CAN BE USED INTERCHANGEABLY BASED ON THE DESIRED CUT. THE EGO UPPER BLADE IS USED IN COMBINATION WITH THE LOWER BLADE CHOSEN TO SLICE THE GRASS INTO FINE FRAGMENTS; THIS GREATLY ENHANCES CUTTING PERFORMANCE WITH ALL GRASS TYPES. SPECIFICATIONS:
- SELECT CUT MULTI-BLADE SYSTEM FOR PREMIUM CUTTING PERFORMANCE THAT EXCEEDS GAS GET 45 MINUTES OF RUN TIME ON A SINGLE CHARGE WHEN USED WITH THE RECOMMENDED 56V 5.0 AH ARC LITHIUM FUEL GAUGE BATTERY HIGH-EFFICIENCY BRUSHLESS MOTOR 7-POSITION CUTTING HEIGHT ADJUSTMENTS: 1.5" - 4" 3-IN-1 FUNCTION: MULCHING, BAGGING, SIDE DISCHARGE QUICK AND EASY PUSH-BUTTON START 21" DECK BRIGHT LED HEADLIGHTS 1-HANDED HEIGHT ADJUSTMENT WEATHER RESISTANT CONSTRUCTION FOLDS FOR COMPACT STORAGE EASY-ACCESS 2-BUSHEL GRASS COLLECTION BAG PREMIUM MULCHING BLADE AND PREMIUM BAGGING BLADE INCLUDED 50 MINUTE CHARGE TIME WHEN USED WITH THE RECOMMENDED 5.0 AH ARC LITHIUM BATTERY AND POWER+ RAPID CHARGER COMPATIBLE WITH ALL EGO 56V ARC LITHIUM BATTERIES 5-YEAR TOOL INCLUDES 5.0 AH BATTERY & 550W CHARGER
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Iowa Round Table (155-31)
- LOGO BRANDS Texas Inflatable Mascot (218-100-M)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X64)
- TRUPER 45 in Shovel Handle (MG-PL-E)
- EGO Walk Behind Mower, Push Type, 56V (LM2100)
- EGO Zero Turn Mower, 22 HP, 42" Cutting Width (ZT4204L)
- EGO Walk Behind Mower, Self-Propelled, 5Ah (LM2102SP)
- EGO Walk Behind Mower, Variable Speed (LM2135SP)
- EGO Walk Behind Mower, with Charger/Battery (LM2101)
- EGO Lawn Mower, Self Propelled, Lithium-Ion (LM2142SP)
- CUB CADET Pawl Replace Kit (75308159)
- Ego Lawn Mowers